Premium Mini-Rollers are available in multiple sizes and styles for use on a variety of edging and trim projects.
4" Mini Roller Tray - 103110400 - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$68.00 Sold in packages of 10 / $6.80 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
Product Details
| Type | Mini Tray |
| Capacity | 1 Quart |
| Material | Plastic |
| Package Quantity | 10 |
| Description | 4" Mini Roller Tray |
| Color | Black |
| Manufacturers Part Number | 103110400 |
| Brand | Bestt Liebco |