Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sealer Sales

Model # :WBB2255498

MPN #: STP-4Z-400A

Sealer Sales Stand Up Zip Pouches, 4 oz., 5"W x 8"L, 4 Mil, Clear, 500/Pack

Product Description
Sealer Sales STP-4Z-400A 4 oz. Stand Up Zip Pouches 4 mil, Clear, 500/Case

Foil and clear stand up pouches come with a convenient tear notch. Sticking front and back labels are made easy due to the flat surface. There are also options of one-side clear so customers can view products instantly.

Features:
  • 4 oz. (110g) stand up pouch
  • Material Composition: PET/LLDPE
  • Thickness: 4 mil
  • Color: Clear
  • Approximate Size: 5"W x 8"H + 3-1/2"G (130mm x 205mm + 80mm)
  • Package Quantity: 500 Pieces/Case
  • With Zipper


PRICE
$99.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
99.95
Buy 3 units - 5 units
94.95Save $5.00 (5%)
Buy 6+ units
91.95Save $8.00 (8%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width5 in
Depth3-1/2 in
Thickness4 mil
Size4 oz.
Gusset3-1/2 in

Product Details

Package Quantity500
ColorClear
Manufacturers Part NumberSTP-4Z-400A
For Use WithHand Sealers, Direct/Constant Heat Sealers
BrandSealer Sales