Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sealer Sales

Model # :WBB2377534

MPN #: STP-2P-400B

Sealer Sales Stand Up Zip Pouches, 2 lb., 9"W x 13-1/2"L, 4 Mil, Clear, 250/Pack

Product Description
Sealer Sales STP-2P-400B 2 lb. Stand Up Pouches, 4 mil, Clear, 250/Case

Foil and clear stand up pouches come with a convenient tear notch. Sticking front and back labels are made easy due to the flat surface. There are also options of one-side clear so customers can view products instantly.

Features:
  • 2 lb. (1kg) stand up pouch
  • Material Composition: PET/LLDPE
  • Thickness: 4 mil
  • Color: Clear
  • Approximate Size: 9"W x 13-1/2"H x 4-3/4"G (230mm x 340mm + 120m)
  • Package Quantity: 250 Pieces/Case
  • With Zipper
PRICE
$159.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
159.95
Buy 3+ units
149.95Save $10.00 (6%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-1/2 in
Width9 in
Height9 in
Thickness4 mil
Size2 lb
Gusset4-3/4 in

Product Details

Package Quantity250
ColorClear
Manufacturers Part NumberSTP-2P-400B
ClosureZipper
BrandSealer Sales

Warranty

Warranty6 mo