- Reinforced Top And Bottom Corners On Both Pan And Lid Helps Prevent Chipping And Cracking
- Spoonable Bottoms Makes Removal Of Contents Easier And Helps Prevent Food Waste
- Molded-In Capacity Indicators Are Listed In Both Quarts And Litres
- Textured Non-Slip Finish On Corners, Sides, Bottom And Lid Reduce Scratches
- Smooth Interior Finish Makes Clean-Up Easy
- High-Heat Pans Excel In High Temperature Applications And Are BPA Free (-40° To 375°)
- Food Pan Sizes Meet Specifications For Use In Food Bars And Steam Tables
- Pans Meet En 631-1 Euro Norm Standards For Inter-Stacking With Existing Pans
- NSF Listed; Dishwasher Safe
Carlisle® Pan, 12-3/4"L x 10-3/8"W x 4"H, Amber
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$52.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-3/4 in |
| Width | 10-3/8 in |
| Height | 4 in |
Product Details
| Capacity | 6.6 Qt. |
| Material | Plastic |
| Package Quantity | 1 |
| Description | StorPlus Food Pan HH 4 inches DP 1/2 Size - Amber |
| Color | Yellow |
| Manufacturers Part Number | 10421B13 |
| Brand | Carlisle |