- 4 Piece Center Punch Set Packed in a Pouch, Includes JHWP-38 Center Punch, JHWP-39 Center Punch, JHWP-40 Center Punch, JHWP-42 Center Punch
- Heavy-duty construction for strength and durability
Williams® 4 Piece Center Punch Set
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$46.95
1
1
Expected on or around 11/03/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-3/4 |
| Size | 1/4, 5/16, 3/8, 1/2 |
Product Details
| Type | Center |
| Material | Metal |
| Description | Center Punch Set |
| Manufacturers Part Number | JHWPS-4 |
| Tip Type | Centering Punch |
| Brand | Williams |