Features: Supplied with a 300 mm (12") shatterproof Sandflex® 24 TPI bi-metal blade High blade tensioning mechanism Alternative 55° blade mounting pins for flush cutting Steel tube core plastic coated frame allows high tension for straight accurate cutting Professional hacksaw frame Offers a strong steel frame that is covered with a protective dual component plastic Comfortable, non-slip and soft back handle and front grip ensures a solid, secure grip Tension mechanism is fully integrated into the handles so there is no obstruction during use
These sturdy snap ring pliers are designed to compress internal snap rings (circlips) from 85mm to 200mm (3-3/8" to 7-7/8") OD. The heavy-duty jaws taper down to 1/8" (3.2mm) diameter pins. The jaws are straight to work with the plier handles parallel to the shaft. 11-13/16" overall length with 1 9/16" long jaws. Black oxide finish with orange PVC-coated handles.
Models 151-156 feature a quick-acting design, I-beam construction, hardened wear surfaces and thrust bearing slide assemblies for smooth operation. All Models now include an X-CEL® Knob and X-CEL Pin for quicker cutting and wheel replacement. These cutters are available in models for plastic pipe or metallic tubing. Models 151 and 152 feature fold-away reamers. X-CEL Means Speed Many of our most popular tubing cutters now include several X-CEL to make your job quicker and easier. X-CEL Knob ' cut tubing more quickly and easily with our larger, more ergonomic designs. X-CEL Wheel Pin ' ...
The Triplett CAT5-HP-KIT is a CAT5 RJ45 High Performance Connector Kit with Modular Connectors, 10 Strain Reliefs, Wire Stripper, GET-CAT5HPP Crimp Tool, and Carrying Case. Installation friendly procedure with high performance for all Analog, HD-TVI, CVI, AHD and IP CCTV systems. Lead-ins molded into the inside of the cable entry guide the wires into the wire slots and the clear top allows for pin-out inspection before crimping.
The Crescent Z2 line of pliers is Crescent's most advanced range of professional pliers. The Z2 line of pliers offers the professional the best grip and cut day in and day out. They are forged from alloy steel and precision machined for long life and durability. The Z2 pliers offer unique features such as the K9 Jaws which provide a strong grip, even when on a 35° angle, and a high leverage joint design that provides up to 35% greater cutting power. This product has a limited lifetime warranty. Features: Curved jaws design for gripping and turning round objects such as pipes, rods ...