Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gearwrench

Model # :WBB3078619

MPN #: 82203

Gearwrench® 4 Piece Mixed Plier Set with Pitbull Dipped Handle

Product Description
The Gearwrench® Pitbull line of pliers is Gearwrench®'s most advanced range of industrial pliers. The Pitbull line of pliers offers the industrial/automotive technician the best grip and cut day in and day out. They are forged from alloy steel and precision machined for long life and durability. The Pitbull pliers offer unique features such as the K9 Jaws which provide a strong grip, even when on a 35° angle, and a high leverage joint design which provides up to 35% greater cutting power. This product has a limited lifetime warranty.

Features:
  • K9™ jaw design for a strong grip, even when on a 35° angle
  • High leverage joint design provides up to 35% greater cutting power
  • Aggressive angled teeth for increased grip
  • Crosshatched jaw tooth design for gripping and pulling
  • 20° head angle for flush cutting
  • Nail and wire holder groove on jaws
  • Bolt grip zone for turning nuts and fasteners
  • Professional, ergonomic grips wipe clean easily
  • 8" Diagonal Cutting Plier Dipped Handle, 8" Long Nose Plier Dipped Handle, 10" V Jaw T&G Dipped Handle, 8" Slip Joint Plier Dipped Handle
  • Meets or exceeds ASME requirements


PRICE
$80.99

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Handle MaterialDipped
Number of Pieces4
MaterialAlloy Steel
DescriptionDipped Handle Piler Set
ColorOrange
Handle Color FamilyOrange
Handle StyleStraight
BrandGearwrench