- Includes 5" & 10 " Curved Jaw Locking Pliers with Cutter, 6" & 9" Long Nose with Wire Cutter
- Convenient one-hand release lever
- Heavy-duty jaw surfaces provide extra gripping power
Williams® 4 Piece Curved Jaw & Long Nose Locking Pliers with Cutter Set
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$48.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5, 6, 9, 10 in |
Product Details
| Handle Material | Steel |
| Type | Locking Plier |
| Number of Pieces | 4 |
| Wire Cutter | Yes |
| Jaw Shape | Curved |
| Handle Type | Lever, Pliers |
| Style | Cuvred Jaw, Long Nose |
| Insulated | No |
| Country of Origin | China |
| Handle Color Family | Silver |
| Manufacturers Part Number | JHW23074 |
| Handle Style | One-Hand Release |
| Brand | Williams |