Sunlite® 4-Pin Compact Fluorescent Light Bulb, 2G11 Base, 3500K, 40W, Neutral White, Pack of 10
Write a Review
|
Questions & Answers (0)
Product Description
Discover the Sunlite® Twin Tube Compact Fluorescent Lamp, designed for efficient light distribution. Designed for use with electronic ballasts. This energy-efficient lamp delivers 3150 lumens of neutral white (3500K) light while consuming only 40 watts, making it the right choice for your space. With a long-lasting average life of 10,000 hours, it reduces the need for frequent replacements. The compact 4-Pin (2G11) base ensures a secure and easy connection, allowing for hassle-free installation and compatibility with a wide range of fixtures. Easy to install and maintain, this lamp is the perfect blend of style, functionality, and sustainability. Dimensions: 22-1/2"L x 15/16" W x 1-11/16"H.
PRICE
$73.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22-1/2 in |
| Base | 2G11 |
Product Details
| Average Life | 10000 hr |
| Color Temperature | 3500 K |
| Color | White |
| CRI | 80 |
| Wattage | 40 W |
| Lamp Code | FT40DL/835/10PK |
| Description | FT 4-Pin Twin Tube CFL Bulb |
| Package Quantity | 10 |
| Manufacturers Part Number | 40520-NS |
| Lumens | 3150 |
| Shape | FT |
| Brand | Sunlite |