Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sylvania

Model # :WBB565423

MPN #: 20871

Sylvania 20871 CF42DT/E/IN/835 42w W/ GX24q-4 Base- Neutral White- CFL Bulb - Pkg Qty 50

Product Description
Sylvania 20871 CF42DT/E/IN/835 42w W/ Gx24vq-4 Base- Neutral White- CFL Bulb

Osram Sylvania Compact Fluorescent Lamps
  • Uses 75% less energy
  • Longer life than incandescent
  • Produces Less Heat
  • Protect the environment
This Suitable for use in unshielded fixtures.-pin CF lamp has an internal end-of-life mechanism that shuts down the lamp preventing abnormal end-of-life failure modes. This lamp was designed for use with high frequency ballasts that do not have their own lamp EOL sensing circuits.
PRICE
$415.00  Sold in packages of 50 / $8.30 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-1/2 in
Width1/2 in
Height1/2 in
BaseGX24Q-4
Diameter1/2 in

Product Details

Average Life16000 hr
Color Temperature3500 K
ColorWhite
CRI82
Phillips Lamp CodePL-T 42W/35/4P/ALTO 12PK
Wattage42 W
Lamp CodeCF42DT/E/IN/835
Voltage120 V
Package Quantity50
Manufacturers Part Number20871
Lumens3200
ShapePL
BrandSylvania

Compliance & Certifications

ANSI CodeCFTR42W/GX24Q/835
GE Lamp CodeF42TBX835A4P/EOL