Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3137838

MPN #: 88277-SU

Sunlite® PL LED Light Bulb, 4 Pin G24q Base, 16W, 1750 Lumens, 3500K, Natural White

Product Description
Sunlite® 88277-SU LED Plug and Play PL Horizontal Light Bulb, 16 Watts (42W CFL Replacement), G24q Base, Ballast Dependent, DLC Listed, 35K – Neutral White 1 Pack

Features:
  • Upgrade To Led – 16 watt LED bulbs from Sunlite®. These 4-Pin base (G24q) bulbs are plug and play with no ballast bypass required. 120 degree beam angle that can be rotated at the base for optimal coverage.
  • No Flickering Or Buzzing – LED Technology means flicker free light that comes on instantly with no warm-up time and no buzzing like CFL bulbs. Output is a bright 1750 lumen with neutral white colour temperature at 3500K.
  • Energy Efficient – These 16 watt LED bulbs are direct replacements for 42 watt CFL bulb. That's a 61% energy savings. Low annual operating costs of only $1.93. (Based on 3 Hours/Day at $0.11/kWh)
  • Long Life Span – Provides up to 50,000 hours of energy efficient light means you'll have to replace difficult to access bulbs less often. Makes commercial and residential fixtures virtually maintenance-free.
  • DLC Listed – DLC Listed for quality and efficiency. Bulb measures 1-5/8-inches wide, 1-11/16-inches wide, 6-3/8-inches high.
PRICE
$30.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-3/8 in
Width1-5/8 in
Height1-5/8 in
Weight0.4 lbs
BaseG24Q (4-Pin)
Diameter1-5/8 in

Product Details

For Use WithGx24Q, G24Q-1, G24Q-2, G24Q-3, Gx24Q-3, Gx24Q-4
CRI82
Beam Angle120 °
Wattage16 W
MaterialPlastic
Manufacturers Part Number88277-SU
Incandescent Equivalent26 W
Lamp TypePlug And Play
Lumens1750
ShapePL
BrandSunlite
TypeLED Light Bulb
Average Life50000 hr
Color Temperature3500 K
Voltage120-277 V
DimmableNo
Package Quantity1

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsETL, DLC Listed