Sunlite® 4-Pin Compact Fluorescent Light Bulb, GX10q4 Base, 3000K, 27W, Warm White, Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
Sunlite® compact fluorescent plug-in lamps are available in a wide range of sizes, wattages, color temperatures and pin configurations. This Sunlite® 120V 27 watt compact fluorescent FML plug-in light bulb offers a light output of 1500 lumens and a color accuracy of 80 CRI . It has an average lamp life of 10,000 hours. The 3000K color temperature produces a warm white light. This lamp fits a GX10Q-4 socket. Make sure the base precisely matches your fixtures socket as this lamp will only work with the specific external electronic ballast it is a designed for.
PRICE
$38.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Base | GX10q4 |
Product Details
| Average Life | 10000 hr |
| Color Temperature | 3000 K |
| Color | White |
| CRI | 80 |
| Lamp Code | FML27/30K/6PK |
| Wattage | 27 W |
| Package Quantity | 6 |
| Description | FML 4-Pin Quad Tube CFL Bulb |
| Manufacturers Part Number | 41759-NS |
| Lumens | 1500 |
| Shape | FML |
| Brand | Sunlite |