Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3166604

MPN #: 40501-SU

Sunlite® 2-Pin Compact Fluorescent Light Bulb, G23 Base, 4100K, 7W, Cool White, Pack of 10

Product Description
Sunlite® U-shaped fluorescent lamps are fabricated to accommodate ceiling light fixtures typically found in office spaces, clinics/medical centers and many other commercial as well as industrial settings.

Features:
  • Produces A Comfortable 4100K Cool White Light While Efficiently Only Utilizing A Meager 7 Watts Of Energy
  • Emanates A Vivid 360 Lumens Of Bright Light While Lasting Up To An Impressive 10000 Hours On Average
  • Features A Compact 5-7/16" Tall 1-1/4" Wide Chassis And Equipped With A Pl 2-Pin G23 Base
  • Ideal For Table Lamps, Recessed Downlights, Outdoor Fixtures, Wall Sconces, Ceiling Fixtures, Ceiling Fans And Much More
  • From Hotels, Medical Settings, Corporate Offices, Restaurants, Warehouses To The More Commercial Locations, These Highly Portable Lamps Get The Job Done With Minimal Maintenance
  • Average life span years: 9
  • Color Rendering Index CRI: 80
  • Emitted color: Cool White
  • Diameter: 1-1/4"
  • Maximum Overall Length: 5-7/16"


PRICE
$38.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-7/16 in
BaseG23

Product Details

Average Life10000 hr
Color Temperature4100 K
ColorWhite
CRI80
Wattage7 W
Lamp CodePL7/SP41K/10PK
DescriptionPL 2-Pin Single U-Shaped Twin Tube CFL Bulb
Package Quantity10
Manufacturers Part Number40501-SU
Lumens360
ShapePL
BrandSunlite