Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
ERB Safety

Model # :WBB2812543

MPN #: 19184

ERB® 4-Point Chin Strap with Chin Guard, Black - Pkg Qty 12

Product Description
Features:
  • Elastic Chin Strap with slider size adjustment has four attachment points to affix to the Americana® cap with four chin strap attachment points
  • Features a plastic contoured protective chin cup which slides to offer a personal and secure fit
  • Hard hats sold separately


PRICE
$50.28  Sold in packages of 12 / $4.19 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

MaterialPlastic
Package Quantity12
Description4-Point Chin Strap with Chin Guard
ColorBlack
Manufacturers Part Number19184
BrandERB Safety