Standard Series 3 Row Tip N Roll Aluminum Bleacher, 9'W, Single Footboard
|
Questions & Answers (0)
Product Description
Lightweight aluminum bleachers tilt on-edge to provide portability and easy relocation. Aluminum bleachers provide an economical, maintenance free seating solution for indoor or outdoor sporting events. Features casters on the edge for easy tilt and roll mobility. Great for temporary seating applications. Allows compact storage when not in use. Portable bleachers are made of extruded aluminum alloy to ensure uniform strength with aluminum angle frame for durability and reinforcement. All seat boards are satin anodized to prevent oxidation or discoloring. Tilt and Roll bleachers include two 4" non-marring casters and rubber skid bumpers to protect wood and rubber flooring. Aluminum bleachers include single floor planks. 18 person capacity. 5 Year Limited Warranty.
Made in the USA.
Made in the USA.
PRICE
$1,859.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 ft |
| Width | 9 ft |
| Depth | 5 in |
| Height | 2-1/2 ft |
| Seat Depth | 10 in |
| Seat Height | 17 in |
| Rise | 8 in |
| Seat Board Length | 9 ft |
Product Details
| Assembly Required | Yes |
| With Aisle | No |
| Color | Silver |
| Series | National Rep |
| Footboard | Single |
| Tip & Roll | Yes |
| Number of Seats | 18 |
| Material | Aluminum |
| Manufacturers Part Number | TR-0309STD |
| With Guardrail | No |
| Number of Rows | 3 |
| Brand | National Recreation Systems |
Warranty
| Warranty | 5 Years yr |