Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Colson

Model # :WBB2174094

MPN #: 4.04109.929 BRK7 SS

Colson® 4 Series Swivel Plate Caster 4.04109.929 BRK7 SS Poly With Brake 4" Dia. 600 Lb.

Product Description
Colson 4 Series Swivel Plate Caster 4.04109.929 BRK7 SS Polyurethane With Brake 4"Dia. 600 Lb. Cap.

  • All stainless steel construction
  • Mechanically bonded non-marking tread
  • Straight roller bearing in wheel
  • Zerked raceway & axle for easy maintenance
  • All metal top lock brake
  • Standard top plate


PRICE
$335.95

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2 in
Height5-5/8 in
Weight Capacity600 lbs
Weight5 lbs
Wheel Diameter4 in
Mounting Bolt Hole Diameter3/8 in
Plate Size4 x 4-1/2 in
Bolt Spacing2-5/8 x 3-5/8 Slotted to 3 x 3 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane on Polyolefin
TypeLight Duty
Brake TypeTop Lock
ColorSilver
Series4
Caster TypeSwivel
Caster Rig MaterialStainless Steel
Hub Type2.5" Centered
Package Quantity1
Manufacturers Part Number4.04109.929 BRK7 SS
BrandColson

Warranty

Warranty3 yr