Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Colson

Model # :WBB2174117

MPN #: 6.06289.949.7 BRK1

Colson® 6 Series Swivel Plate Caster 6.06289.949.7 BRK1 Poly With Brake 6" Dia. 1200 Lb.

Product Description
Colson® 6 Series Swivel Plate Caster 6.06289.949.7 BRK1 Polyurethane With Brake 6" Dia. 1200 Lb. Cap.

  • Single ball raceway kingpinless construction
  • Zinc plated
  • Chemically bonded non-marking tread on cast iron core for greater floor protection
  • Straight roller bearing in wheel
  • Zerked raceway & axle for easy maintenance
  • Tread lock brake
  • Standard top plate


PRICE
$269.95

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2 in
Height7-1/2 in
Weight Capacity1200 lbs
Weight13 lbs
Wheel Diameter6 in
Mounting Bolt Hole Diameter1/2 in
Plate Size4-1/2 x 6-1/4 in
Bolt Spacing2-7/16 x 4-15/16 Slotted to 3-3/8 x 5-1/4 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane on Cast Iron
TypeZinc Plated
Brake TypeTread Lock
ColorSilver
Series6
Caster TypeSwivel
Caster Rig MaterialCarbon Steel
Caster IndexSwivel Plate Casters
Hub Type2.5" Centered
Package Quantity1
Manufacturers Part Number6.06289.949.7 BRK1
BrandColson

Warranty

Warranty3 yr