Little Giant® 4-Sided Box Trucks w/Ergo Handle, Mesh Sides, 2000 lb, 24x36, Poly Wheels
Write a Review
|
Questions & Answers (0)
Product Description
Bulk storage and transport trucks have 24" interior height. Raised offset handle was designed to provide added comfort and reduce strain for the operator. Overall height (including handle) is 41-1/2". Features 2 swivel and 2 rigid, 6" x 2" non-marking polyurethane casters.
PRICE
$839.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 in |
| Width | 24 in |
| Height | 41-1/2 in |
| Inside Height | 24 in |
| Weight Capacity | 2000 lbs |
| Weight | 98 lbs |
| Wheel Diameter | 6 in |
| Gauge | 12 ga |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Steel Elevated Box Truck with Expanded Metal Sides |
| Color | Gray |
| Caster Type | (2) Swivel, (2) Rigid |
| Capacity Bushel | 9.6 bu |
| Handle Type | Ergonomic Pushbar Handle |
| Number of Sides | 4 |
| Side Panels | Expanded Metal |
| Number of Shelves | 1 |
| Material | Steel |
| Manufacturers Part Number | BTXK-2436-6PY |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |