Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3134992

MPN #: BTSL-3048-6PYFP

Little Giant® Forkliftable Security Box Truck, 2000 lb. Capacity, 48"L x 30"W x 33"H Deck

Product Description
This Little Giant Box truck features 24" high sides allowing for easy transport and storage of bulk product and material.

Features:
  • Hinged Lid with padlock hasp
  • Two 6" x 3-1/2" fork pockets on 24" centres with 1-1/2" steel grab bar
  • 14 gauge solid steel sides
  • 24" interior height
  • Two rigid and two swivel casters
  • 6" x 2" Polyurethane wheels
  • Overall height: 33"


PRICE
$1,709.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width30 in
Height33 in
Inside Height24 in
Weight Capacity2000 lbs
Weight246 lbs
Wheel Diameter6 in
Gauge14

Product Details

Assembly RequiredNo
TypeSteel Box Truck with Solid Sides
ColorGray
Caster Type(2) Swivel, (2) Rigid
MaterialSteel
Manufacturers Part NumberBTSL-3048-6PYFP
BrandLittle Giant

Warranty

Warranty1 yr