4 Station Workbench 64"L x 54"W - Maple Top
Write a Review
|
Questions & Answers (0)
Product Description
This workbench has a large work surface and plenty of open storage space on the maple plywood lower shelf. The base is constructed of solid 2-1/4" maple legs and frame. The top is 2-1/4" thick maple; 4-person (54" x 64").
PRICE
$2,679.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 64 in |
| Width | 54 in |
| Height | 32 in |
| Weight Capacity | 500 lbs |
Product Details
| Type | Workbench |
| Frame Color Family | Maple |
| Package Quantity | 1 |
| Description | 4 Station Workbench |
| Frame Material | Wood |
| Manufacturers Part Number | WW4-0V |
| Top Material | Wood |
| Brand | Diversified Spaces |