Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversified Spaces

Model # :WBB3195091

MPN #: DWI-XU-6232M

Diversified Spaces Command University Robotics Workbench, 62"W x 32-1/2"D x 42-3/4"H, Maple

Product Description
Robotic team storage solution for robots and supplies. The maple plywood workbench has two storage compartments that hold up to a 24" square robot. Also, within the compartment is a separate drawer with a customizable foam insert (included) to store tools (not included). Each compartment is outfitted to accept a combination lock. The top is ShopTop®, which sandwiches a medium-density fiberboard between two layers of 1/2" high-density particleboard, creating a non-conductive and splinter proof top. The 1-1/4" ShopTop® can be extended an extra 8" by raising it. Lowering the extension allows the unit to fit through doorways and moves easily on six 4" heavy-duty , locking casters.

Features:
  • Constructed of premium maple veneer and plywood
  • Customizable foam insert in upper drawer
  • Each compartment has a padlock hasp for security
  • Limited Lifetime Warranty
  • Made in the USA
  • Overall dimensions: 62" W x 32-1/2" x 42-3/4"H or 62"W x 39"D x 42-3/4"H when top is extended
  • Roll out shelves on full extension glides


PRICE
$2,363.02

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width62 in
Depth32-1/2 in
Height42-3/4 in

Product Details

Assembly RequiredYes
TypeCabinet
ColorTan
Number of Drawers1
MaterialMaple
DescriptionUniversity Robotics Workbench
Number of Compartments2
Manufacturers Part NumberDWI-XU-6232M
CollectionCommand
BrandDiversified Spaces

Warranty

WarrantyLifetime Limited yr