Workbench with 4 Vises 64"L x 54"W - Maple Top
Write a Review
|
Questions & Answers (0)
Product Description
Base consists of a double-faced heavy gauge steel unit, welded and riveted throughout. The unit provides 12 locker openings which measure 12"W x 21"D x 15"H. Vented doors have spring loaded hinges, padlock hasp, and knockout plug for cylinder locks. With 4 vises. Top is constructed of 2-1/4" maple. Color grey. 64"W x 54"D x 33-1/4"H Overall.
PRICE
$6,519.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 64 in |
| Width | 54 in |
| Height | 33-1/2 in |
| Weight Capacity | 500 lbs |
Product Details
| Type | Workbench |
| Frame Color Family | Maple |
| Package Quantity | 1 |
| Description | Workbench with 4 Vises |
| Frame Material | Wood |
| Manufacturers Part Number | WB12-4V |
| Top Material | Wood |
| Brand | Diversified Spaces |