Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
US Cargo Control

Model # :WBB3793461

MPN #: TW410

US Cargo Control 4" Storable Weld-On Truck Tie Down Winch, Bottom Mount

Product Description
When you haul the same types of loads time and again, you need a securement system that fits your setup. 4" weld-on flatbed winches are built for operators who want a fixed, dependable solution they can rely on load after load.

Designed for permanent installation, these winches weld directly onto your trailer to create a strong, stable anchor point for your tie-down system. No shifting, no repositioning - just consistent performance every time you throw a strap. Built from heavy-duty steel with a corrosion-resistant finish and a 5,500 lb. working load limit, these winches are made to handle tough hauls and long days on the road without compromise.

The standard design offers superior excess webbing storage compared to low profile options, so you'll have more webbing available to handle larger cargo. It's also perfect for use with roll-off container straps.

Features:
  • Bottom-Mount: Installs on the underside of your trailer frame.
  • Permanent Installation: Welded directly to the trailer frame, perfect for handling consistent load types.
  • Built-In Strap Storage: Can store up to 50' of 4"W webbing.


PRICE
$36.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-9/16
Width7-3/4 in
Height6-3/16 in
Weight8 lbs
Ultimate Load Strength Weight Capacity16500 lbs
Working Load Weight Limit5500 lbs

Product Details

TypeBottom Mount
MaterialSteel
Package Quantity1
ColorBlack
Manufacturers Part NumberTW410
BrandUS Cargo Control