Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
US Cargo Control

Model # :WBB3793443

MPN #: TW425

US Cargo Control 4" Standard Profile Double L Track Sliding Winch

Product Description
When every load is different, your securement system needs to adapt. 4" sliding flatbed winches are built to move with your freight, giving you the flexibility to secure cargo exactly where it makes sense.

Installed on double L winch track attached to your trailer, these winches slide easily along the length of the track and lock in place under tension. That means faster adjustments, better strap angles, and a more efficient setup when you're dealing with changing load configurations. If you haul a wide variety of loads, like hauling lumber one day and machinery the next, this system gives you the control to handle it all.

Built from heavy-duty steel with a corrosion-resistant finish and a 5,500 lb. working load limit, these sliding winches deliver the same strength you expect, with added versatility that fixed systems just can't match. The standard design offers superior excess webbing storage compared to low profile options, so you'll have more webbing available to handle larger cargo.

Features:
  • Compatible with Double L Winch Track.
  • No Tools Needed for Installation: Simply slide onto the compatible track.
  • Built-In Strap Storage: Can store up to 20' of 4"W webbing.


PRICE
$30.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-15/16
Width7-7/8 in
Height5-5/8 in
Weight8 lbs
Ultimate Load Strength Weight Capacity16500 lbs
Working Load Weight Limit5500 lbs

Product Details

TypeSliding Mount
MaterialSteel
Package Quantity1
ColorBlack
Manufacturers Part NumberTW425
BrandUS Cargo Control