Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
US Cargo Control

Model # :WBB3793460

MPN #: TW200R

US Cargo Control 2" Lashing Truck Tie Down Winch, Right

Product Description
When you need precise tension and a low-profile setup, 2" lashing winches get the job done without overcomplicating your securement system. Built for applications like hoop buildings, ag buildings, car hauling, and utility trucks, these winches are designed for controlled, reliable tie-down using standard hand tools.

Right-handed and tightened with a wrench, lashing winches give you the ability to dial in strap tension exactly where you need it. Whether bolted or welded onto your trailer, they offer a versatile mounting solution that fits a wide range of setups. Simple, effective, and built for repeat use, these winches are a go-to choice for operators who value control and consistency over bulk.

Features:
  • Tightens on the Right Side.
  • Versatile Installation Options: Can be either bolted or welded on (screws not included).
  • Built-In Strap Storage: Can store up to 3' of 2"W webbing.


2
PRICE
$19.25

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-15/16
Width4-13/16 in
Height4 in
Weight3 lbs
Ultimate Load Strength Weight Capacity10000 lbs
Working Load Weight Limit3333 lbs

Product Details

TypeRight Mount
MaterialSteel
Package Quantity1
ColorBlack
Manufacturers Part NumberTW200R
BrandUS Cargo Control