Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tamperproof Screw

Model # :WBB2184627

MPN #: 1B.4516

#4 Tamper-Proof Security Spanner Bit - 5/16" Hex Shank

Product Description
#4 Tamper Resistant Spanner Bit - 5/16" Hex Shank

Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Matching Driver Bit for Snake Eyes Screws

PRICE
$3.10

Min. purchase quantity is 12
12
12
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Hex Shank5/16
Size#4
Unit of MeasurementInch (Imperial)

Product Details

DriveSpanner
Country of OriginImport
Package Quantity1
DescriptionTamper-Resistant Bit
Manufacturers Part Number1B.4516
BrandTamperproof Screw