#TL1 TP3 Tamper-Proof Security Triangular Recess Bit
Write a Review
|
Questions & Answers (0)
Product Description
#TL1 TP3 Tamper Resistant Triangular Recess Bit
Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Matching Driver Bit for Trilobular Screws
Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Matching Driver Bit for Trilobular Screws
PRICE
$3.13
12
12
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | #TL1 in |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Drive | Trilobular |
| Country of Origin | Import |
| Package Quantity | 1 |
| Description | Tamper-Resistant Bit |
| Shank Type | Hex |
| Manufacturers Part Number | 8B.TL1 |
| Tip Type | Hex |
| Brand | Tamperproof Screw |