Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB613147

Global Industrial™ 4 Tier Double Entry Tire Rack 60"W x 54"D x 120"H

Product Description
Boltless Tire Rack
Double Entry

Safely store and display automobile and light truck tires with this strong roll formed steel rack with positive interlocking beam and post connections. Construction includes 2-1/4" x 1-1/2" x 14 gauge uprights and double riveted horizontal beams that adjust vertically on 1-1/2" increments. Fast, easy assembly without tools, nuts or bolts. Durable gray baked enamel. Built for Tires Only. This double entry racks are 2 units joined with tie beams with an aisle in between.

PRICE
$499.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit
499.95
Buy 2 units - 5 units
475.95Save $24.00 (5%)
Buy 6+ units
459.95Save $40.00 (8%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth54 in
Height120 in
Max Shelf Capacity1500 lbs. to 2000 lbs.

Product Details

Assembly RequiredYes
Type4 Tier Double Entry
Shelf Capacity1500 lbs
MaterialSteel
ColorGray
Manufacturers Part Number613147
BrandGlobal Industrial
Tire Capacity48