Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB613146

Global Industrial™ 4 Tier Single Entry Tire Rack 60"W x 18"D x 120"H

Product Description
Boltless Tire Rack
Single Entry

Safely store and display automobile and light truck tires with this strong roll formed steel rack with positive interlocking beam and post connections. Construction includes 2-1/4" x 1-1/2" x 14 gauge uprights and double riveted horizontal beams that adjust vertically on 1-1/2" increments. Fast, easy assembly without tools, nuts or bolts. Durable gray baked enamel. Built for Tires Only. This single entry style rack attaches to wall for access from one side.

PRICE
$269.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit
269.95
Buy 2 units - 5 units
259.95Save $10.00 (4%)
Buy 6+ units
249.95Save $20.00 (7%)
Backordered, expected around 12/25/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth18 in
Height120 in
Max Shelf Capacity1500 lbs. to 2000 lbs.

Product Details

Assembly RequiredYes
Type4 Tier Single Entry
Shelf Capacity1500 lbs
MaterialSteel
ColorGray
Manufacturers Part Number613146
BrandGlobal Industrial
Tire Capacity24