Post Guard® 4"W X 32"H Stainless Steel Threaded Bollard W/Threaded Base, ENCSS432, 2 Bolt
Write a Review
|
Questions & Answers (0)
Product Description
Post Guard® 4"W X 24"H Stainless Steel Threaded Bollard W/ Threaded Base, ENCSS424, 2 Bolt
Bolt down bollards are perfect for retail, food and health environments. Bollards install over the included threaded 2 bolt base. No exterior footprint. Impact Tested.
Bolt down bollards are perfect for retail, food and health environments. Bollards install over the included threaded 2 bolt base. No exterior footprint. Impact Tested.
PRICE
$263.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 32 in |
| Weight | 30 lbs |
| Diameter | 3-3/4 in |
Product Details
| Assembly Required | No |
| Type | Safety Bollard |
| Tape Color Family | No Tape |
| Material | Type 304 Stainless Steel |
| Package Quantity | 1 |
| Color | Stainless |
| Manufacturers Part Number | ENCSS432 |
| Compatible Surface | Floor |
| Brand | Post Guard |