Chrome-Plated Steel Bollard
|
Questions & Answers (0)
Product Description
Chrome Plated Steel Bollard
Improve the image of your facility while protecting people and equipment with this Chrome Plated Steel Bollard. Recommended for indoor use. Unit is made of steel and finished with an attractive bright chrome plating for a clean fresh look. The mounting plate is pre-drilled with (4) ½" diameter holes for quick and easy installation. Base plate diameter is 8". Mounting Kit Not Included, Sold Separately.
Improve the image of your facility while protecting people and equipment with this Chrome Plated Steel Bollard. Recommended for indoor use. Unit is made of steel and finished with an attractive bright chrome plating for a clean fresh look. The mounting plate is pre-drilled with (4) ½" diameter holes for quick and easy installation. Base plate diameter is 8". Mounting Kit Not Included, Sold Separately.
PRICE
$167.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 42 1/8 in |
| Weight | 24 lbs |
| Base Thickness | 3/8 in |
| Base Dimensions (W x L) | 8 x 8 |
| Diameter | 4-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Safety Bollard |
| Tape Color Family | No Tape |
| Color | Silver |
| Series | CBOL |
| Hardware Included | No |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | CBOL-42-4 |
| Compatible Surface | Concrete |
| Shape | Round |
| Brand | Vestil |
Warranty
| Warranty | 90 Days |