Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB652899M

Global Industrial™ Steel Safety Bollard W/Chain Slots & Removable Cap, 5.5"D x 36"H

Product Description
Steel Pipe Bollards
for Existing Concrete Floors

The heavy duty steel welded construction makes these traffic bollards ideal for protecting personnel, racking and machinery indoors or out. Topped with a removable plastic cap, bollards can be filled with concrete for reinforcement. Base plates include 4 openings for mounting bolts (sold separately). High visibility yellow powder coat finish. This style is designed to install on existing concrete floors.

PRICE
$139.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit
139.95
Buy 2 units - 3 units
135.95Save $4.00 (3%)
Buy 4+ units
129.95Save $10.00 (7%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height36 in
Weight26 lbs
Bolt Spacing3-3/8 mm
Gauge10 ga
Base Dimensions (W x L)8 x 8 in
Diameter5-1/2 in

Product Details

Assembly RequiredNo
TypeSafety Bollard with Chain Slots
Tape Color FamilyBlack Hazard
ColorYellow
Hardware IncludedNo
OptionExisting Concrete
IncludesRemovable Cap
MaterialSteel
Package Quantity1
Manufacturers Part Number652899M
Compatible SurfaceConcrete
ShapeRound
BrandGlobal Industrial