4 Way Pipe Rack
Write a Review
|
Questions & Answers (0)
Product Description
PL System (Pipe Rack System) is perfect to show and display dresses, tops, pants, shirts and other merchandise.
PRICE
$325.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 30 in |
| Height | 48 to 72 in |
| Weight | 54 lbs |
Product Details
| Type | 4-Way Pipe |
| Material | Steel Pipe |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | PL-K4 |
| Brand | Amko Displays |