Salesman's Collapsible Portable Clothing Rack RCS/1 - Round Tubing - Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Original Heavy Duty Salesman's Rack RCS/1 - Round Tubing - Chrome
Made of 1" round tubing. 48" hangrail with two 12" pull-out rods. Height is adjustable at 55", 60" and 65". Has 4" ball bearing casters. Includes clips for hangrail storage and protective rubber bumpers. Collapsible.
Made of 1" round tubing. 48" hangrail with two 12" pull-out rods. Height is adjustable at 55", 60" and 65". Has 4" ball bearing casters. Includes clips for hangrail storage and protective rubber bumpers. Collapsible.
PRICE
$149.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 55 to 65 in |
Product Details
| Style | Mobile |
| Type | Collapsible Garment Rack |
| Class | Garment Racks |
| Finish | Chrome |
| Line | Rolling Racks |
| Manufacturers Part Number | RCS/1 |
| Brand | Amko Displays |