Valley Craft 4-Wheel Hand Truck For Fiber Drums, Solid Rubber & Rear Poly Wheels, Green
Write a Review
|
Questions & Answers (0)
Product Description
Valley Craft's® Steel 4-Wheel Solid Rubber Drum Hand Truck is the perfect solution for transporting drums or barrels. Drum trucks have a 1,000 lb. load capacity and are easily maneuvered using the rubber grip twin handles or the full loop handle. Efficiently load, transport and store various drums with ease. Heavy 14-gauge steel frames can handle the toughest, most rigorous use and environments, with a premium powder coat paint finish in green. The 4-wheel design increases safety and provides added stability control. (2) 10" solid rubber wheels provide premium durability and simplified handling of heavy loads. (2) 6" rear poly wheels improve stability and control. The fiber drum chime hook reaches an additional 1" specific to fiber drums only. Valley Craft's® Drum Hand Trucks are fully welded, ships fully assembled, ready-to-use, and made in the U.S.A.
PRICE
$985.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25 in |
| Depth | 20 in |
| Height | 59 in |
| Weight Capacity | 1000 lbs |
| Weight | 75 lbs |
| Wheel Diameter | 2025-06-10 00:00:00 in |
Product Details
| Assembly Required | No |
| Type | 4-Wheel Drum Truck |
| Color | Green |
| Wheel Type | (4) Rigid |
| Capacity | 30/55 gal |
| Material | Steel |
| Manufacturers Part Number | F82895A1F |
| Brand | Valley Craft |