Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Valley Craft

Model # :WBB3182006

MPN #: F83160A7P

Valley Craft Hand Truck with Hand Brake For Plastic Drums, Pneumatic & Rear Poly Wheels, Green

Product Description
Valley Craft's® Steel 4-Wheel Pneumatic Drum Hand Truck with Brake is the perfect solution for transporting drums or barrels throughout facilities or on the go. The heavy duty construction has continuous solid welds for superior durability. Drum trucks have a 1,000 lb. load capacity and are easily maneuvered using the rubber grip twin handles or the full loop handle. The hand brake gives the operator added control of heavy loads and on uneven surfaces. Efficiently load, transport and store various drums with ease.

Heavy 14 gauge steel frames can handle the toughest, most rigorous use and environments, with a premium powder coat paint finish in green. The 4-wheel design increases safety while eliminating provides added stability control. (2) 12" front pneumatic wheels make handling heavy loads or maneuvering over various terrain simple. (2) 6" rear poly wheels improve stability and control. 1" steel axles are fully enclosed in a protective housing with sealed bearings to improve the durability, functionality, and longevity of your unit. The plastic drum chime hook drops over bung hole projection, specific to plastic drums only.

Valley Craft's® Drum Hand Trucks are fully welded and built to withstand a variety of environments and elements. Products are shipped fully assembled, ready-to-use, and made in the U.S.A.

Features:
  • 4-Wheel design improves control, maneuverability, and safety
  • Adjustable feet allow you to handle both 30 and 55 gallon drums
  • Compatible with plastic drums, 30 or 55 gallons (18 or 24" in diameter)
  • 26"W x 21"D x 60"H
  • Heavy duty aluminum construction with solid welds


PRICE
$1,319.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26 in
Depth21 in
Height60 in
Weight Capacity1000 lbs
Weight80 lbs
Wheel Diameter12 & 6 in

Product Details

Assembly RequiredNo
TypeHand Truck
ColorGreen
Wheel Type(4) Rigid Pneumatic
Capacity30/55 gal
MaterialSteel
Manufacturers Part NumberF83160A7P
BrandValley Craft

Warranty

Warranty1 yr