Valley Craft 4-Wheel Hand Truck For Fiber Drums, Solid Rubber & Rear Poly Wheels, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Valley Craft's® Aluminum 4-Wheel Solid Rubber Drum Hand Truck is the perfect solution for transporting drums or barrels throughout facilities or on the go. Drum trucks have a 1,000 lb. load capacity and are easily maneuvered using the rubber grip twin handles or the full loop handle. Efficiently load, transport and store various drums with ease. Aluminum frames are light weight making them easier to maneuver, and are spark resistant which is required for certain environments. The 4-wheel design increases safety while eliminating provides added stability control. (2) 10" solid rubber wheels provide premium durability and simplified handling of heavy loads. (2) 6" rear poly wheels improve stability and control. The fiber drum chime hook reaches an additional 1" specific to fiber drums only. Valley Craft's® Drum Hand Trucks are fully welded, ships fully assembled, ready-to-use, and made in the U.S.A.
PRICE
$1,119.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25 in |
| Depth | 21 in |
| Height | 59 in |
| Weight Capacity | 1000 lbs |
| Weight | 50 lbs |
| Wheel Diameter | 2025-06-10 00:00:00 in |
Product Details
| Assembly Required | No |
| Type | 4-Wheel Drum Truck |
| Color | Silver |
| Wheel Type | (4) Rigid |
| Capacity | 30/55 gal |
| Material | Aluminum |
| Manufacturers Part Number | F82425A0F |
| Brand | Valley Craft |