Features
BOSCH® 4" Wood Cutting T-Shank Jigsaw Blade, T101B, 10 TPI, 5-Pack - Pkg Qty 5
|
Questions & Answers (0)
Product Description
Bosch 4" Wood Cutting T-Shank Jigsaw Blade, T101B, 10 TPI, 5-Pack
FeaturesGround teeth and taper ground back For wood cutting applications 10 variable gullet teeth
Features
PRICE
$121.25 Sold in packages of 5 / $24.25 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4" |
| Blade Height | 0.28 in |
| Blade Thickness | 0.06 in |
| Working Length | 3 |
Product Details
| Type | Clean For Wood |
| Cut Type | Straight, Fine Cuts, Plunge Cuts |
| Application | Hard/Softwoods, Plastics, Osb, Plywood, Laminated Particle Board 3/16"-1-1/4" |
| Tooth Design | Ground Teeth And Taper Ground Back |
| TPI | 10 V |
| Material | High Carbon Steel |
| Description | Wood Cutting T-Shank Jigsaw Blade |
| Package Quantity | 5 |
| Manufacturers Part Number | T101B |
| Brand | Bosch |