Skil® PWRCORE 20 20V Brushless Jig Saw, 2.0 AH Battery
|
Questions & Answers (0)
Product Description
Take on intricate cuts in a variety of materials from particleboard and plywood to metal with the SKIL® 20V Brushless Jigsaw. Its digital brushless motor delivers up to 3,000 SPM with a variable speed trigger for precise control. Four orbital settings deliver high cutting efficiency for a variety of materials and applications along with a 1-inch stroke length. Make quick shoe adjustments on the fly with its tool-free bevel adjustment for angled cutting. An LED worklight with pre-light and afterglow delivers maximum visibility. The cordless jig saw kit includes the 20V jig saw, 20V 2.0Ah battery, 20V charger, wood blade, and metal blade.
CLEARANCE PRICE
$99.99was $119.95
Save $19.96 (17%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Stroke Length | 1 in |
Product Details
| Battery Type | Lithium-Ion |
| Type | Kit |
| Corded/Cordless | Cordless |
| Number of Blades Included | 1 |
| Color | Red/Black |
| Orbital Action | Yes, 4 Settings |
| Handle Type | D-Handle |
| Style | Cordless |
| Number of Batteries | 1 |
| Voltage | 20 V |
| Includes | Jig Saw, Battery, Charger, Wood Blade, Metal Blade |
| Package Quantity | 1 |
| Manufacturers Part Number | JS8290B-10 |
| Strokes/Min | 0 - 3000 |
| Brand | Skil |