Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB1106789

MPN #: DW3703-5

DeWalt® U-Shank Wood Cutting Cobalt Steel Jig Saw Blade, DW3703-5, 4" Cut Length, 6 TPI, 5/PK - Pkg Qty 5

Product Description
DeWalt U-Shank Wood Cutting Cobalt Steel Jig Saw Blade, DW3703-5, 4" Cut Length, 6 TPI, 5/PK

Features

  • Precision ground teeth stay sharper longer and deliver smooth, clean cuts
  • Deeper gullets with increased free space remove more material for faster cutting
  • Fits DEWALT® and other universal shank jig saws
PRICE
$62.50  Sold in packages of 5 / $12.50 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberDW3703-5
Package Quantity5
DescriptionU-Shank Fast Smooth Wood Cutting Cobalt Steel Jig Saw Blade
BrandDeWalt