Features
BOSCH® 4" Wood Cutting T-Shank Jigsaw Blade, T101D, 6 TPI, 5-Piece
|
Questions & Answers (0)
Product Description
Bosch 4" Wood Cutting T-Shank Jigsaw Blade, T101D, 6 TPI, 5-Piece
FeaturesDesigned for straight, clean cuts Ideal for plunge cuts in hard/soft woods, plywood, OSB and plastics Ground teeth and taper ground back T-shank blades are suitable for jig saws from Bosch, AEG, Dewalt, ELU, Hitachi, Makita, Metabo, Milwaukee and others
Features
PROMOTIONAL PRICE
$7.68was $24.95
Save $17.27 (69%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Blade Height | 0.28 in |
| Blade Thickness | 0.06 in |
| Working Length | 3 |
Product Details
| Type | Clean For Wood |
| Cut Type | Straight, Clean Cuts, Plunge Cuts |
| Tooth Design | Ground Teeth And Taper Ground Back |
| TPI | 5-6 |
| Applicable Materials | Hard/Softwoods, Plywood, Osb, Plastics 1/4" - 2-3/8" |
| Material | High Carbon Steel |
| Description | Wood Cutting T-Shank Jigsaw Blade |
| Package Quantity | 5 |
| Manufacturers Part Number | T101D |
| Brand | Bosch |