Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB1106947

MPN #: DW3710H2

DeWalt® U-Shank Fine Smooth Wood Cutting HCS Jig Saw Blade, 4" Cut Length, 10 TPI, 2/PK - Pkg Qty 5

Product Description
DeWalt U-Shank Fine Smooth Wood Cutting HCS Jig Saw Blade, DW3710H2, 4" Cut Length, 10 TPI, 2/PK

Features

  • Precision ground teeth stay sharper longer and deliver smooth, clean cuts
  • Deeper gullets with increased free space remove more material for faster cutting
  • Fits DEWALT® and other universal shank jig saws
PRICE
$20.95  Sold in packages of 5 / $4.19 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberDW3710H2
Package Quantity5
DescriptionU-Shank Fine Smooth Wood Cutting HCS Jig Saw Blade
BrandDeWalt