Take 15% off your entire order!

Offer applied at checkout

RWM Casters 4" x 1-1/2" GT Wheel with Sealed Ball Bearing for 1/2" Axle - GTB-0415-08

Wheel Size May Vary From Photo

RWM Casters 4" x 1-1/2" GT Wheel with Sealed Ball Bearing for 1/2" Axle - GTB-0415-08

Item #: WBB1102653

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$39.51 up to 22% OFF

Price: $30.95

Save $1.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

ERB™ 15145 Chemical Splash Resistant Goggles - Standard, Clear Lens, Black Straps

ERB™ 15145 Chemical Splash Resistant Goggles - Standard, Clear Lens, Black Straps

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

RWM Casters 4" x 1-1/2" GT Wheel with Sealed Ball Bearing for 1/2" Axle - 900 Lb. Capacity

The GT wheel is a high performance wheel that combines the toughness of blended elastomers and quality steel with the advanced wheel design to carry heavy loads without component breakdown. It will resist most chemicals in industrial and institutional environments. The GT wheel will perform continuously for extended periods on all surfaces and under all conditions. This wheel provides excellent rollability with minimum effort. It will absorb impacts without damage that would shatter other wheels. The GT will perform under the most extreme temperatures, almost entirely maintenance free, and will roll mile after mile with virtually no tread wear.

  • WIDTH INCHES 1-1/2
  • CAPACITY LBS 900
  • COLOR FINISH Gray
  • AXLE SIZE INCHES 1/2
  • BEARING TYPE Ball
  • BRAND RWM Casters
  • HUB LENGTH INCHES 1-7/8
  • LIMITED WARRANTY 1 Year
  • MANUFACTURERS PART NUMBER GTB-0415-08
  • PACKAGE QUANTITY 1
  • WEIGHT LBS 1
  • WHEEL CONSTRUCTION Solid Elastomer
  • WHEEL DIAMETER INCHES 4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RWM Casters 4" x 1-1/2" GT Wheel with Sealed Ball Bearing for 1/2" Axle - GTB-0415-08

RWM Casters 4" x 1-1/2" GT Wheel with Sealed Ball Bearing for 1/2" Axle - GTB-0415-08

Item #: WBB1102653

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant