- Not affected by oils, greases and most industrial solvents
- Non-marking and non-staining
- Resistant to impact, shock and abrasion
- Outwears rubber four to ten times with twice the load capacity and floor-protecting qualities of rubber
Fairbanks Polyurethane Wheel E-824-RC - 4" Dia. x 2"W - 900 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$38.95
4
4
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3/4 in |
| Weight Capacity | 900 lbs |
| Weight | 3 lbs |
| Wheel Diameter | 4 in |
| Hub Diameter | 4 x 2 in |
| Hub Length | 2-3/16 in |
| Bearing Size | 3/4 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Color | Red |
| Series | E 800 Series Wheels |
| Material | Polyurethane |
| Package Quantity | 1 |
| Manufacturers Part Number | E-824-RC |
| Tire Type | Mold-On Rubber |
| Brand | Fairbanks |
Warranty
| Warranty | 2 yr |