Take 15% off your entire order!

Offer applied at checkout

RWM Casters 4" x 2" Urethane on Aluminum Wheel with Roller Bearing for 1/2" Axle - UAR-0420-08

Wheel Size and Bearing May Vary From Photo

RWM Casters 4" x 2" Urethane on Aluminum Wheel with Roller Bearing for 1/2" Axle - UAR-0420-08

Item #: WBB1102460

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$52.41 up to 50% OFF

Price: $25.95

Save $1.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

RWM Casters 4" x 2" Urethane on Aluminum Wheel with Roller Bearing for 1/2" Axle - 700 Lb. Capacity

urethane on aluminum core wheels roll easier and outlast rubber wheels. urethane treads are a high quality liquid cast polyurethane chemically bonded to our aluminum cores. Aluminum core does not rust, but can corrode when exposed to certain cleaners and solvents. Aluminum core has an attractive, strong metallic look. We crown the wheels slightly to reduce the energy needed to turn the wheel when under a heavy load.

  • WIDTH INCHES 2
  • CAPACITY LBS 700
  • COLOR FINISH Silver/Blue
  • AXLE SIZE INCHES 1/2
  • BEARING TYPE Roller
  • BRAND RWM Casters
  • HUB LENGTH INCHES 2-4/9
  • LIMITED WARRANTY 1 Year
  • MANUFACTURERS PART NUMBER UAR-0420-08
  • PACKAGE QUANTITY 1
  • WEIGHT LBS 1.6
  • WHEEL CONSTRUCTION Urethane on Aluminum
  • WHEEL DIAMETER INCHES 4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RWM Casters 4" x 2" Urethane on Aluminum Wheel with Roller Bearing for 1/2" Axle - UAR-0420-08

RWM Casters 4" x 2" Urethane on Aluminum Wheel with Roller Bearing for 1/2" Axle - UAR-0420-08

Item #: WBB1102460

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant