Model # :WBB546142
MPN #: FP47
Flush Cut Foam Pouches, 4"W x 7"Lx 1/8" Thick, White, 500/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These pouches are made of 1/8" polyethylene foam for appliance and parts protection. They ensure long-lasting durability. These non-abrasive, lightweight bags are ideal for packaging and storing items.
PRICE
$96.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 4 in |
| Thickness | 1/8 in |
Product Details
| Material | Polyethylene |
| Package Quantity | 500 |
| Color | White |
| Recyclable | Yes |