Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Toter

Model # :WBB2374131

MPN #: FR040-00705

Toter 4 Cubic Yard Front Loading Dumpster W/ Bumpers, Blue - FR040-00705

Product Description
Toter Front Loading Dumpsters are plastic and stackable. This 4 cubic yard dumpster is made of plastic. Plastic dumpsters last up to 3x longer than steel waste management containers, are quieter, lighter weight, and will not rust. This 4 cubic yard dumpster has a lip equipped with a 5/8" solid hinge rod and opens to 270". The Rugged Rim® is fitted with a steel rod reinforcement. The pockets on this frontloading dumpster are replaceable, double-walled lift pockets that distribute weight for maximum strength. If the need arise to repair the dumpster, quick-change caster brackets are easily accessible for repair and maintenance.

California residents, please contact us for a quote.

Features:
  • Toter 4 Cubic Yard Front Load Container can handle up to 2000 lbs. of waste and other materials
  • Toter's FR Series front end load (FEL) dumpster line featuring steel rod reinforcement and ribbed bottom wear chimes for enhanced durability.
  • Front Load Container has replaceable double-walled lift pockets to distribute weight for maximum pocket strength
  • This FEL container comes with integrated bumpers to protect the container for long life
  • Ample graphic space available for custom signage
  • Quick-change caster brackets for easy repair and maintenance


PRICE
$2,145.00

1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width82-1/3 in
Depth60-1/2 in
Height67-2/5 in
Weight Capacity2000 lbs
Weight315 lbs
Wheel Diameter6 in

Product Details

TypeFront Loading Dumpster
ColorBlue
Caster Type(2) Rigid, (2) Swivel
Lid Color FamilyBlack
LidYes
Capacity4 yd³
MaterialPlastic
Manufacturers Part NumberFR040-00705
BrandToter