- Towel access from both sides, enhances customer service
- Use with one Windshield Center or two
- Durable construction, UV stabilized material, saves replacement costs
- Easy to change towels and refill bucket, low maintenance reduces labor cost
Forte 39 Gallon Sidekick Multi-Use Windshield Service Center, Brown - 8001990
Write a Review
|
Questions & Answers (0)
Product Description
Features/Benefits:
PRICE
$239.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13 in |
| Depth | 21-1/2 in |
| Height | 36 in |
| Weight | 23 lbs |
Product Details
| Type | Windshield Service Center |
| Color | Brown |
| Capacity | 39 gal |
| Includes | (2) Towel Dispenser |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | 8001990 |
| Percent Post Consumer Recycled Content | 15 |
| Brand | Forte Products |