ASI® Simplicity Semi-Recessed Powder Coated Waste Receptacle, Stainless Steel, Black
Write a Review
|
Questions & Answers (0)
Product Description
ASI's Matte Black Collection provides a chic alternative for modern washrooms. Carefully curated to be versatile and powder coated for added durability, these accessories are ready to make a statement in any setting. The boldness of black creates an air of sophistication, while the subtlety of the matte finish exudes warmth.
Matte black powder coated stainless steel waste receptacle holds 12 gal. (45.4 L) of washroom waste materials. Door is held closed with two (2) tumbler locks to prevent unauthorized access or removal. Waste is inserted through opening at upper section of unit, and waste container is emptied manually.
Semi-recessed with 2" matte black powder coated stainless steel collar.
Specification:
Semi-Recessed Waste Receptacle shall have a waste capacity of 12 gal. (46 liters). Cabinet, door, skirt, and waste receptacle shall be fabricated from alloy 18-8 stainless steel, type 304. Full face door shall be 18 gauge formed from one piece with no miters, welding or open seams on face with a 1/2" (13mm) return to wall and shall be attached to cabinet at side with a full length 3/16" (5mm) stainless steel multi-staked piano hinge and be held closed with two (2) tumbler locks keyed like other ASI washroom equipment. Cabinet shall be 20 gauge and skirt shall be 22 gauge. Waste receptacle shall be fabricated from heavy duty stainless steel and have a finger grip for easy servicing and removal. Structural assembly of all components shall be of welded construction. All exposed surfaces shall be No 4 satin finish and shall be protected during shipment with a PVC film easily removable after installation. Unit shall be supplied with a SR -2 collar (skirt) to convert to semi-recessed mounting.
Matte black powder coated stainless steel waste receptacle holds 12 gal. (45.4 L) of washroom waste materials. Door is held closed with two (2) tumbler locks to prevent unauthorized access or removal. Waste is inserted through opening at upper section of unit, and waste container is emptied manually.
Semi-recessed with 2" matte black powder coated stainless steel collar.
Specification:
Semi-Recessed Waste Receptacle shall have a waste capacity of 12 gal. (46 liters). Cabinet, door, skirt, and waste receptacle shall be fabricated from alloy 18-8 stainless steel, type 304. Full face door shall be 18 gauge formed from one piece with no miters, welding or open seams on face with a 1/2" (13mm) return to wall and shall be attached to cabinet at side with a full length 3/16" (5mm) stainless steel multi-staked piano hinge and be held closed with two (2) tumbler locks keyed like other ASI washroom equipment. Cabinet shall be 20 gauge and skirt shall be 22 gauge. Waste receptacle shall be fabricated from heavy duty stainless steel and have a finger grip for easy servicing and removal. Structural assembly of all components shall be of welded construction. All exposed surfaces shall be No 4 satin finish and shall be protected during shipment with a PVC film easily removable after installation. Unit shall be supplied with a SR -2 collar (skirt) to convert to semi-recessed mounting.
PRICE
$955.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17-1/4 in |
| Depth | 6-1/2 in |
| Height | 40 in |
Product Details
| Type | Wall Mount Trash Can |
| Mount | Semi-Recessed |
| Color | Black |
| Series | Simplicity |
| Lid | No |
| Mounting Location | Wall |
| Capacity | 12 gal |
| Lid Type | Open |
| Finish | Powder Coated |
| Material | Stainless Steel |
| Description | Semi-Recessed Powder Coated Waste Receptacle |
| Manufacturers Part Number | 10-6474-2-41PC |
| Indoor/Outdoor | Indoor |
| Shape | Rectangle |
| Brand | American Specialties |