Rubbermaid® Wastebasket 36 Quart, White
|
Questions & Answers (0)
Product Description
Rubbermaid wastebasket features an extra tough rim and strong sides to withstand daily use. Wastebasket is durable and lightweight. 36 Qt. capacity, measures 14.5" x 11" x 18".
PRICE
$30.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-1/2 in |
| Depth | 11 in |
| Height | 18 in |
Product Details
| Type | Wastebasket |
| Color | White |
| Lid | No |
| Capacity | 9 gal |
| Lid Type | Open |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | 2806 |
| Indoor/Outdoor | Indoor |
| Shape | Rectangle |
| Brand | Rubbermaid |